Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171691.60, Premium Eff., 100 HP, 1780 RPM, 208-230/460V, 404TC, DP, C-Face Rigid
See all 167 items in product family

Leeson 171691.60, Premium Eff., 100 HP, 1780 RPM, 208-230/460V, 404TC, DP, C-Face Rigid

Item #: WBB222510

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $5,737.00 ea.
3+ $5,516.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 100HP, 1780 RPM, Drip-Proof (DP) Enclosure, 404 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 252-234/117&206/103, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 94.1, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: CM2555T(Leeson motor has cast iron frame ) | CM2555T(Leeson motor has cast iron frame )
Marathon: U452

Product Specifications

    • HORSEPOWER100
    • ENCLOSUREDP
    • FRAME404TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1780
    • PHASE3
    • MOTOR RPM 60Hz1780
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEEPAct
    • EFFICIENCY94.1
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT997
    • UL"V-INS, CONST UL REC"
    • CSAN
    • LEESON MODEL NO.C404T17DK1AA
    • UPC69172035029
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Marathon, U452
    • COMPATIBLE WITH/REPLACES - 1Baldor, CM2555T
    • MANUFACTURER PART #171691.60
    • FRAME MATERIALCast Iron
    • FL AMPS250-225/113
    • BEARING-DRIVE-END6316
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.10.211:25