Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171573.60, Premium Eff., 200 HP, 3575 RPM, 460V, 444TS, DP, Rigid
See all 140 items in product family

Leeson 171573.60, Premium Eff., 200 HP, 3575 RPM, 460V, 444TS, DP, Rigid

Item #: WBB222158

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,134.00 Save up to 24%
Price: $9,177.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 200/200HP, 3575 RPM, Drip-Proof (DP) Enclosure, 444 Frame, Rigid Mount, /460V, 3PH, 60/50HZ, Name Plate Amps 216&264, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 95.4, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Diameter 2.375".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO SMITH/MAGNETEK: E856
Baldor: EM2562T-4 | EM2562T-4 | M2562T-4(Leeson motor is premium efficiency design )
Marathon: U252

Product Specifications

    • HORSEPOWER200
    • ENCLOSUREDP
    • FRAME444TS
    • MOUNTINGRigid
    • RPM3575
    • PHASE3
    • MOTOR RPM 60Hz3575
    • VOLTAGE460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY95.4
    • AMBIENT TEMP C40
    • SHAFT DIAMETER2.375
    • ROTATIONREV
    • WEIGHT1765
    • ULY
    • CSAY
    • LEESON MODEL NO.C444T35DB1AA
    • UPC69172033167
    • MATERIALCast Iron
    • MANUFACTURER PART #171573.60
    • COMPATIBLE WITH/REPLACES - 1Baldor EM2562T-4, WEG 20036OT3G444TS, Marathon U252
    • COMPATIBLE WITH/REPLACES - 3Marathon, U252
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 2Baldor, EM2562T-4, M2562T-4
    • DESIGNSq Cage Inv Rated
    • BEARING-DRIVE-END6314
    • is_motorYes
    • FL AMPS216

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:21