Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170259.60, Premium Eff., 125 HP, 1195 RPM, 460V, 445T, DP, Rigid
See all 168 items in product family

Leeson 170259.60, Premium Eff., 125 HP, 1195 RPM, 460V, 445T, DP, Rigid

Item #: WBB222285

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,148.00 Save up to 36%
Qty Price
1-2 $8,057.00 ea.
3+ $7,747.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 125/100HP, 1195 RPM, Drip-Proof (DP) Enclosure, 445 Frame, Rigid Mount, /460V, 3PH, 60/50HZ, Name Plate Amps 148&143, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 95.8, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Diameter 3.375.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER125
    • ENCLOSUREDP
    • FRAME445T
    • MOUNTINGRigid
    • NAMEPLATE RPM1195
    • PHASE3
    • MOTOR RPM 60Hz1195
    • VOLTAGE460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY95.8
    • AMBIENT TEMP C40
    • SHAFT DIAMETER3.375
    • ROTATIONREV
    • WEIGHT2200
    • ULY
    • CSAY
    • LEESON MODEL NO.C445T11DB4AA
    • UPC69172033161
    • COMPATIBLE WITH/REPLACES - 1Baldor EM2557T-4, WEG 12512OT3G445T, Marathon U273
    • DESIGNSq Cage Inductor Run
    • FRAME MATERIALCast Iron
    • COMPATIBLE WITH/REPLACES - 2Baldor, EM2557T-4, M2557T-4
    • COMPATIBLE WITH/REPLACES - 3Marathon, U273
    • is_motorYes
    • BEARING-DRIVE-END6318
    • BRANDLeeson
    • MANUFACTURER PART #170259.60
    • FL AMPS148

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!