Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171523.60, Premium Eff., 200 HP, 1790 RPM, 460V, 445T, DP, Rigid
See all 168 items in product family

Leeson 171523.60, Premium Eff., 200 HP, 1790 RPM, 460V, 445T, DP, Rigid

Item #: WBB222157

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,455.00 Save up to 36%
Qty Price
1-2 $8,260.00 ea.
3+ $7,942.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 200/150HP, 1790/1490 RPM, Drip-Proof (DP) Enclosure, 445 Frame, Rigid Mount, /460V, 3PH, 60/50HZ, Name Plate Amps 220&199, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 95.8, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Diameter 3.375".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO Smith: E847
Baldor: EM2563T-4 | EM2563T-4
GE: E943
Grainger/Dayton: 5N351 | 5N945
Marathon: E295

Product Specifications

    • HORSEPOWER200
    • ENCLOSUREDP
    • FRAME445T
    • MOUNTINGRigid
    • NAMEPLATE RPM1790
    • PHASE3
    • MOTOR RPM 60Hz1790
    • VOLTAGE460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY95.8
    • AMBIENT TEMP C40
    • SHAFT DIAMETER3.375
    • ROTATIONREV
    • WEIGHT2037
    • ULY
    • CSAY
    • LEESON MODEL NO.C445T17DB14AA
    • UPC69172032944
    • BRANDLeeson
    • MANUFACTURER PART #171523.60
    • FL AMPS220
    • BEARING-DRIVE-END6318
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 3GE, E943
    • COMPATIBLE WITH/REPLACES - 2Baldor, EM2563T-4
    • COMPATIBLE WITH/REPLACES - 1Baldor EM2563T-4, WEG 20018OT3G445T, Marathon E925
    • DESIGNSq Cage Inductor Run
    • FRAME MATERIALCast Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.16.58:60