Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
WEG NEMA Premium Efficiency Motor, 00218ET3ER145TC-W22, 2HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH
Remove

      Items
WEG NEMA Premium Efficiency Motor, 00218ET3ER145TC-W22, 2HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH WEG NEMA Premium Efficiency Motor, 00218ET3ER145TC-W22, 2HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH


WEG NEMA Premium Efficiency Motor, 00218ET3ER145TC-W22, 2HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH
WEG NEMA Premium Efficiency Motor, 00218ET3ER145TC-W22, 2HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB873770
Price: $474.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG NEMA Premium Efficiency Motor, 00218ET3ER145TC-W22, 2HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Product Specifications
HORSEPOWER 2
ENCLOSURE TEFC
FRAME 145TC
MOUNTING C-Flange Footless
RPM 1800
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.25
FL AMPS 2.61
FL EFFICIENCY 86.5
TYPE NEMA Premium Efficiency
C-DIMENSION INCHES 13.346
MANUFACTURER PART # 00218ET3ER145TC-W22
BRAND WEG
KILOWATS 1.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)