Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 00318OT3E182T-S, 3 HP, 1800 RPM, 208-230/460 V, ODP, 182T, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

WEG NEMA Premium Efficiency Motor, 00318OT3E182T-S, 3 HP, 1800 RPM, 208-230/460 V, ODP, 182T, 3 PH

Item #: WBB873175

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $334.95 ea.
3+ $320.95 ea.
Product Information
Customer Review
Product Q&A
WEG NEMA Premium Efficiency Motor, 00318OT3E182T-S, 3 HP, 1800 RPM, 208-230/460 V, ODP, 182T, 3 PH

WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design from E143/5T through 444/5T frames (design A for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSUREODP
    • FRAME182T
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • C-DIMENSION INCHES13.504
    • FL AMPS8.98-8.12/4.06
    • FL EFFICIENCY89.5
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3211T, Dayton - GE & WW Grainger 5ZT98, GE 5KE182AC205, Leeson G120013
    • COMPATIBLE WITH/REPLACES - 2Magnetek E217, Marathon 182TTDB4026, Reliance P18G4924, Toshiba B0034DLF2UMW
    • KILOWATTS2.2
    • is_motorYes
    • MANUFACTURER PART #00318OT3E182T-S
    • COMPATIBLE WITH/REPLACES - 3USEM D3E2D
    • BRANDWEG
    • TYPENEMA Premium Efficiency

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:46