Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
WEG NEMA Premium Efficiency Motor, 06018OT3E364TS, 60 HP, 1800 RPM, 208-230/460 V, ODP, 364/5TS, 3PH
Remove

      Items
WEG NEMA Premium Efficiency Motor, 06018OT3E364TS, 60 HP, 1800 RPM, 208-230/460 V, ODP, 364/5TS, 3PH WEG NEMA Premium Efficiency Motor, 06018OT3E364TS, 60 HP, 1800 RPM, 208-230/460 V, ODP, 364/5TS, 3PH


WEG NEMA Premium Efficiency Motor, 06018OT3E364TS, 60 HP, 1800 RPM, 208-230/460 V, ODP, 364/5TS, 3PH
WEG NEMA Premium Efficiency Motor, 06018OT3E364TS, 60 HP, 1800 RPM, 208-230/460 V, ODP, 364/5TS, 3PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB874036
Price: $3,203.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG NEMA Premium Efficiency Motor, 06018OT3E364TS, 60 HP, 1800 RPM, 208-230/460 V, ODP, 364/5TS, 3PH

WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design "B" torque and high efficiency design from E143/5T through 444/5T frames (design "A" for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.

Click for Motor Specifications


Product Specifications
HORSEPOWER 60
ENCLOSURE ODP
FRAME 364/5TS
MOUNTING Foot Mount
RPM 1800
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
BRAND WEG
KILOWATS 45
FL AMPS 69.9
FL EFFICIENCY 95.0
TYPE NEMA Premium Efficiency
C-DIMENSION INCHES 27.638
MANUFACTURER PART # 06018OT3E364TS


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)