Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 60018ET3G586/7-W22, 600 HP, 1800 RPM, 460 V, TEFC, 586/7, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

WEG NEMA Premium Efficiency Motor, 60018ET3G586/7-W22, 600 HP, 1800 RPM, 460 V, TEFC, 586/7, 3 PH

Item #: WBB874388

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $42,813.00 ea.
3+ $41,166.00 ea.
Product Information
Customer Review
Product Q&A
WEG NEMA Premium Efficiency Motor, 60018ET3G586/7-W22, 600 HP, 1800 RPM, 460 V, TEFC, 586/7, 3 PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Documents are in PDF format

Product Specifications

    • HORSEPOWER600
    • ENCLOSURETEFC
    • FRAME586/7
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1
    • TYPENEMA Premium Efficiency
    • C-DIMENSION INCHES61.902
    • MANUFACTURER PART #60018ET3G586/7-W22
    • BRANDWEG
    • KILOWATTS450
    • is_motorYes
    • FL AMPS665
    • FL EFFICIENCY96.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!