Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai PEM Motor HHI125-18-444T, TEFC, Rigid, 3 PH, 444T, 208-230/460V, 125 HP, 1800 RPM, 142 FLA
See all 199 items in product family

Hyundai PEM Motor HHI125-18-444T, TEFC, Rigid, 3 PH, 444T, 208-230/460V, 125 HP, 1800 RPM, 142 FLA

Item #: WBB763727

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $7,388.00 ea.
3+ $7,104.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Hyundai PEM Motor HHI125-18-444T, TEFC, Rigid, 3 PH, 444T, 208-230/460V, 125 HP, 1800 RPM, 142 FLA

Features

  • 444T Frame
  • 1530 Lbs.
  • Premium Efficiency

Product Specifications

    • HORSEPOWER125
    • ENCLOSURETEFC
    • FRAME444T
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • WEIGHT1530
    • INCLUDESRoller Bearing On Drive End
    • SERIESCrown Triton™
    • APPLICATIONSBelted
    • BRANDHyundai
    • MANUFACTURER PART #HHI125-18-444T
    • BASERigid
    • FL EFFICIENCY95.4
    • FL AMPS142
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor EM441T-4, WEG 12518ET3ERB444T-W22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!