Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai PEM Motor HHI1.5-36-143TC, TEFC, Rigid-C, 3 PH, 143TC, 1.5 HP, 3600 RPM, 2 FLA
See all 199 items in product family

Hyundai PEM Motor HHI1.5-36-143TC, TEFC, Rigid-C, 3 PH, 143TC, 1.5 HP, 3600 RPM, 2 FLA

Item #: WBB763061

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $235.95 ea.
3+ $225.95 ea.
Product Information
Customer Review
Product Q&A
Hyundai PEM Motor HHI1.5-36-143TC, TEFC, Rigid-C, 3 PH, 143TC, 1.5 HP, 3600 RPM, 2 FLA

Features

  • 143TC Frame
  • 53 Lbs.
  • Premium Efficiency

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME143TC
    • MOUNTINGC-Face Rigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • WEIGHT53
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3583T, WEG 00156ET3E143TC-W22
    • BRANDHyundai
    • FL AMPS2
    • FL EFFICIENCY84
    • SERIESCrown Triton™
    • MANUFACTURER PART #HHI1.5-36-143TC

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good motor for the money

Your review: used this motor to replace a smaller, low speed motor on a centrifugal pump application. the pump head bolted right up with no problems. Motor runs well, sturdy construction.

Pros: TEFC motor frame exactly right moderate price for good performance

Cons: a little heavy, getting affordable freight/delivery took some extra effort.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:60