Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai PEM Motor HHI30-18-286T-F2, TEFC, Rigid, 3 PH, F2 Mt., 286T, 30 HP, 1800 RPM, 36 FLA
See all 199 items in product family

Hyundai PEM Motor HHI30-18-286T-F2, TEFC, Rigid, 3 PH, F2 Mt., 286T, 30 HP, 1800 RPM, 36 FLA

Item #: WBB763830

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,613.00 ea.
3+ $1,545.00 ea.
Product Information
Customer Review
Product Q&A
Hyundai PEM Motor HHI30-18-286T-F2, TEFC, Rigid, 3 PH, F2 Mt., 286T, 30 HP, 1800 RPM, 36 FLA

Features

  • 286T Frame
  • 410 Lbs.
  • Premium Efficiency

Product Specifications

    • HORSEPOWER30
    • ENCLOSURETEFC
    • FRAME286T
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • WEIGHT410
    • FEATURESFactory F2 Mount
    • SERIESCrown Triton™
    • MANUFACTURER PART #HHI30-18-286T-F2
    • FL EFFICIENCY93.6
    • BRANDHyundai
    • is_motorYes
    • FL AMPS36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:68