Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai PEM Motor HHI30-18-286TCRD, TEFC, Rigid-C, 3 PH, Round, 286TC, 30 HP, 1800 RPM, 36 FLA
See all 199 items in product family

Hyundai PEM Motor HHI30-18-286TCRD, TEFC, Rigid-C, 3 PH, Round, 286TC, 30 HP, 1800 RPM, 36 FLA

Item #: WBB763828

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,688.00 ea.
3+ $1,624.00 ea.
Product Information
Customer Review
Product Q&A
Hyundai PEM Motor HHI30-18-286TCRD, TEFC, Rigid-C, 3 PH, Round, 286TC, 30 HP, 1800 RPM, 36 FLA

Features

  • 286TC Frame
  • 410 Lbs.
  • Premium Efficiency

Product Specifications

    • HORSEPOWER30
    • ENCLOSURETEFC
    • FRAME286TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • WEIGHT410
    • FEATURESRound Body
    • SERIESCrown Triton™
    • BRANDHyundai
    • MANUFACTURER PART #HHI30-18-286TCRD
    • FL EFFICIENCY93.6
    • FL AMPS36
    • COMPATIBLE WITH/REPLACES - 1Baldor VM414T, WEG 03018ET3ER286TC-W22
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!