Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai PEM Motor HHI60-18-364T-F2, TEFC, Rigid, 3 PH, F2 Mt., 364T, 60 HP, 1800 RPM, 69.9 FLA
See all 199 items in product family

Hyundai PEM Motor HHI60-18-364T-F2, TEFC, Rigid, 3 PH, F2 Mt., 364T, 60 HP, 1800 RPM, 69.9 FLA

Item #: WBB762761

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $4,404.00 ea.
3+ $4,235.00 ea.
Product Information
Customer Review
Product Q&A
Hyundai PEM Motor HHI60-18-364T-F2, TEFC, Rigid, 3 PH, F2 Mt., 364T, 60 HP, 1800 RPM, 69.9 FLA

Features

  • 364T Frame
  • 780 Lbs.
  • Premium Efficiency

Product Specifications

    • HORSEPOWER60
    • ENCLOSURETEFC
    • FRAME364T
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • WEIGHT780
    • SERIESCrown Triton™
    • MANUFACTURER PART #HHI60-18-364T-F2
    • FL AMPS69.9
    • FEATURESFactory F2 Mount
    • BRANDHyundai
    • is_motorYes
    • FL EFFICIENCY95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!