Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E2010, 3HP, 1800RPM, 208-230/460V, 3PH, 182TC FR, TEFC
See all 171 items in product family

Marathon Motors Premium Efficiency Motor, E2010, 3HP, 1800RPM, 208-230/460V, 3PH, 182TC FR, TEFC

Item #: WBB871325

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $568.00 ea.
3+ $547.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, E2010, 3HP, 1800RPM, 208-230/460V, 3PH, 182TC FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME182TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT87
    • ULRecognized Construction
    • CSAY
    • 50 HERTZ RPM1500
    • 50 Hertz FL eFF87.00 Percent
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ FL AMPS9.2/4.6
    • 50 Hertz SF1
    • ORIENTATIONHorizontal
    • ASSEMBLYF3
    • DRIVE END BEARING SIZE6206
    • OPPOSITE END BEARING SIZE6205
    • STARTING TYPELINE OR INVERTER
    • IP CODE43
    • 50 Hertz kW2.24
    • 50 Hertz HP3
    • 60 HERTZ kW2.24
    • MODEL NUMBER182TTFW6026
    • BRANDMarathon Motors
    • MANUFACTURER PART #E2010
    • NEMA DESIGNB
    • APPROVAL-CEY
    • KVA-CODEK
    • INSULATION CLASSF
    • FL EFFICIENCY89.5
    • FL AMPS8.4-7.8/3.9
    • BEARING-OPP-DRIVE-END6205
    • is_motorYes
    • BEARING-DRIVE-END6206

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!