Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E2014, 5HP, 1200RPM, 208-230/460V, 3PH, 215TC FR, TEFC
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, E2014, 5HP, 1200RPM, 208-230/460V, 3PH, 215TC FR, TEFC

Item #: WBB871432

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $920.00 ea.
3+ $881.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, E2014, 5HP, 1200RPM, 208-230/460V, 3PH, 215TC FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME215TC
    • MOUNTINGC-Face Rigid
    • RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT160
    • ULRecognized Construction
    • CSAY
    • 60 HERTZ kW3.73
    • 50 Hertz kW3.73
    • IP CODE43
    • 50 Hertz HP5
    • 50 HERTZ VOLTAGE190/380
    • BEARING-OPP-DRIVE-END6206
    • OPPOSITE END BEARING SIZE6206
    • BEARING-DRIVE-END6309
    • DRIVE END BEARING SIZE6309
    • 50 Hertz FL eFF89.5 Percent
    • FL EFFICIENCY90.2
    • NEMA DESIGNB
    • 50 HERTZ FL AMPS16.2/8.1
    • FL AMPS15-14/7
    • MANUFACTURER PART #E2014
    • INSULATION CLASSF
    • ASSEMBLYF3
    • ORIENTATIONHorizontal
    • KVA-CODEJ
    • STARTING TYPELINE OR INVERTER
    • BRANDMarathon Motors
    • 50 HERTZ RPM1000
    • 50 Hertz SF1.15
    • APPROVAL-CEY
    • is_motorYes
    • MODEL NUMBER215TTFW6076

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:60