Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 148 items in product family

Marathon Motors Premium Efficiency Motor, E2019A, 10HP, 1800RPM, 208-230/460V, 3PH, 215TC FR, TEFC

Item #: WBB871452

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,077.48
Add to list
Product Information
Product Q&A
Marathon Motors Premium Efficiency Motor, E2019A, 10HP, 1800RPM, 208-230/460V, 3PH, 215TC FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

  • ENCLOSURETEFC
  • FRAME215TC
  • MOUNTINGC-Face Rigid
  • PHASE3
  • DUTYContinuous
  • AMBIENT TEMP C40
  • WEIGHT164
  • ULRecognized Construction
  • CSAY
  • IP CODE43
  • 60 HERTZ kW7.50
  • 60 HERTZ RPMS1800
  • 60 HERTZ FL Eff91.7 %
  • 60 HERTZ VOLTS208-230/460
  • 60 HERTZ FL AMPS28-25.6/12.8
  • 60 HERTZ SF1.15
  • 50 Hertz HP10
  • 50 Hertz kW7.5
  • 50 Hertz RPM1500
  • 50 Hertz FL eFF88.5 %
  • 50 Hertz Voltage200/400
  • 50 Hertz FL Amps29.6/14.8
  • 50 Hertz SF1.0
  • ORIENTATIONHorizontal
  • ASSEMBLYF3
  • DRIVE END BEARING SIZE6309
  • OPPOSITE END BEARING SIZE6206
  • STARTING TYPEAcross The Line
  • MODEL NUMBER215TTFW6026
  • BRANDMarathon Motors
  • NEMA DESIGNB
  • APPROVAL-CEY
  • KVA-CODEH
  • INSULATION CLASSF
  • BEARING-OPP-DRIVE-ENDBall
  • BEARING-DRIVE-ENDBall
  • CATALOG NUMBERE2019A
  • 60 HERTZ HP10
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.