Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E2112, 5HP, 3600RPM, 208-230/460V, 3PH, 184T FR, TEFC
See all 168 items in product family

Marathon Motors Premium Efficiency Motor, E2112, 5HP, 3600RPM, 208-230/460V, 3PH, 184T FR, TEFC

Item #: WBB871537

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $585.00 ea.
3+ $563.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, E2112, 5HP, 3600RPM, 208-230/460V, 3PH, 184T FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184T
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • AMBIENT TEMP C40
    • WEIGHT87
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER184TTFW16001
    • ASSEMBLYF1 Only
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ RPM3000
    • 50 Hertz SF1
    • 50 Hertz HP3
    • IP CODE43
    • NEMA DESIGNB
    • MANUFACTURER PART #E2112
    • FL AMPS13-12/6
    • 50 Hertz kW2.24
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE6206
    • BEARING-DRIVE-END6206
    • 60 HERTZ kW3.7
    • FL EFFICIENCY88.5
    • APPROVAL-CEY
    • 50 Hertz FL eFF87.50 Percent
    • STARTING TYPEAcross The Line
    • BRANDMarathon Motors
    • KVA-CODEJ
    • OPPOSITE END BEARING SIZE6205
    • BEARING-OPP-DRIVE-END6205
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS9/4.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!