Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E2118, 10HP, 3600RPM, 208-230/460V, 3PH, 215T FR, TEFC
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, E2118, 10HP, 3600RPM, 208-230/460V, 3PH, 215T FR, TEFC

Item #: WBB871346

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $790.00 ea.
3+ $757.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, E2118, 10HP, 3600RPM, 208-230/460V, 3PH, 215T FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME215T
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT153
    • ULRecognized Construction
    • CSAY
    • FL AMPS26.4-23.6/11.8
    • ASSEMBLYF1 Only
    • KVA-CODEH
    • ORIENTATIONHorizontal
    • BRANDMarathon Motors
    • APPROVAL-CEY
    • is_motorYes
    • 50 Hertz SF1
    • 50 Hertz HP10
    • 50 HERTZ VOLTAGE190/380
    • MODEL NUMBER215TTFW16001
    • MANUFACTURER PART #E2118
    • NEMA DESIGNB
    • STARTING TYPEAcross The Line
    • FL EFFICIENCY91.7
    • 50 Hertz FL eFF91.00 Percent
    • 60 HERTZ kW7.5
    • 50 Hertz kW7.5
    • DRIVE END BEARING SIZE6307
    • BEARING-DRIVE-END6307
    • OPPOSITE END BEARING SIZE6206
    • BEARING-OPP-DRIVE-END6206
    • IP CODE43
    • 50 HERTZ RPM3000
    • 50 HERTZ FL AMPS28/14
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:24