Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U1267, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, DP
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, U1267, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, DP

Item #: WBB871468

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $370.95 ea.
3+ $354.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U1267, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME184T
    • MOUNTINGRigid
    • RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONThermostats (Normally Closed)
    • AMBIENT TEMP C40
    • WEIGHT84
    • ULRecognized Construction
    • CSAY
    • 50 HERTZ VOLTAGE190/380
    • 50 Hertz HP2
    • MODEL NUMBER184TTDW6076
    • 50 HERTZ RPM1000
    • FL AMPS6.9-6.8/3.4
    • BEARING-OPP-DRIVE-END6205
    • OPPOSITE END BEARING SIZE6205
    • BEARING-DRIVE-END6206
    • DRIVE END BEARING SIZE6206
    • 50 HERTZ FL AMPS7.4/3.7
    • 60 HERTZ kW1.49
    • FL EFFICIENCY87.5
    • STARTING TYPEAcross The Line
    • NEMA DESIGNB
    • 50 Hertz kW1.49
    • 50 Hertz SF1
    • INSULATION CLASSF
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • KVA-CODEK
    • BRANDMarathon Motors
    • is_motorYes
    • MANUFACTURER PART #U1267
    • APPROVAL-CEY
    • IP CODE22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:60