Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, GT0020, 10HP, 1200RPM, 208-230/460V, 3PH, 256T FR, DP
See all 171 items in product family

Marathon Motors Premium Efficiency Motor, GT0020, 10HP, 1200RPM, 208-230/460V, 3PH, 256T FR, DP

Item #: WBB871509

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $813.00 ea.
3+ $782.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, GT0020, 10HP, 1200RPM, 208-230/460V, 3PH, 256T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREDP
    • FRAME254T
    • MOUNTINGRigid
    • NAMEPLATE RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • MOTOR RPM 50Hz1000
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT313
    • ULRecognized Construction
    • CSAY
    • BEARING-OPP-DRIVE-END6208
    • BEARING-DRIVE-END6309
    • FL EFFICIENCY91.7
    • INSULATION CLASSF
    • KVA-CODEG
    • NEMA DESIGNB
    • MANUFACTURER PART #GT0020
    • BRANDMarathon Motors
    • MODEL NUMBER256TTDCA6076
    • 60 HERTZ kW7.5
    • 50 Hertz HP7.5
    • 50 Hertz kW5.6
    • 50 HERTZ RPM1000
    • 50 Hertz FL eFF91
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ FL AMPS25.2/12.6
    • 50 Hertz SF1.15
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • STARTING TYPELINE OR INVERTER
    • IP CODE22
    • is_motorYes
    • FL AMPS27.6/13.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!