Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U275, 200HP, 1200RPM, 460V, 3PH, 449T FR, DP
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, U275, 200HP, 1200RPM, 460V, 3PH, 449T FR, DP

Item #: WBB871536

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $8,578.00 ea.
3+ $8,212.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Marathon Motors Premium Efficiency Motor, U275, 200HP, 1200RPM, 460V, 3PH, 449T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER200
    • ENCLOSUREDP
    • FRAME449T
    • MOUNTINGRigid
    • RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONThermostats (Normally Closed)
    • AMBIENT TEMP C40
    • WEIGHT2281
    • ULRecognized Construction
    • CSAy
    • MANUFACTURER PART #U275
    • 50 Hertz HP150
    • MODEL NUMBER449TTDN16076
    • 60 HERTZ kW149
    • 50 Hertz FL eFF95 Percent
    • BRANDMarathon Motors
    • IP CODE12
    • 50 Hertz kW112
    • STARTING TYPEAcross The Line
    • 50 Hertz SF1.0
    • ORIENTATIONHorizontal
    • DRIVE END BEARING SIZE6319
    • ASSEMBLYF1 (F2 Modification Available)
    • OPPOSITE END BEARING SIZE6318
    • FL AMPS245
    • FL EFFICIENCY95.4
    • KVA-CODEG
    • APPROVAL-CEY
    • INSULATION CLASSF
    • NEMA DESIGNB
    • BEARING-DRIVE-END6319
    • BEARING-OPP-DRIVE-END6318
    • is_motorYes
    • 50 HERTZ VOLTAGE380
    • 50 HERTZ FL AMPS225
    • 50 HERTZ RPM1000