Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U758, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, DP
See all 171 items in product family

Marathon Motors Premium Efficiency Motor, U758, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, DP

Item #: WBB871554

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $291.95 ea.
3+ $280.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U758, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER1
    • ENCLOSUREDP
    • FRAME143T
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONThermostats (Normally Closed)
    • AMBIENT TEMP C40
    • WEIGHT38
    • ULRecognized Construction
    • CSAY
    • 60 HERTZ kW0.75
    • MANUFACTURER PART #U758
    • BRANDMarathon Motors
    • MODEL NUMBER143TTDR6027
    • IP CODE22
    • FL AMPS3.2-3.2/1.6
    • OPPOSITE END BEARING SIZE6203
    • 50 HERTZ VOLTAGE190/380
    • STARTING TYPEAcross The Line
    • DRIVE END BEARING SIZE6205
    • 50 Hertz SF1.15
    • ASSEMBLYF1 Only
    • BEARING-DRIVE-END6205
    • 50 HERTZ FL AMPS2.8/1.4
    • 50 HERTZ RPM1500
    • is_motorYes
    • 50 Hertz FL eFF84.00 Percent
    • 50 Hertz HP3/4
    • NEMA DESIGNB
    • KVA-CODEN
    • INSULATION CLASSF
    • APPROVAL-CEY
    • BEARING-OPP-DRIVE-END6203
    • FL EFFICIENCY86.5
    • ORIENTATIONHorizontal
    • 50 Hertz kW0.56

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!