Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U759, 1 1/2HP, 1800RPM, 208-230/460V, 3PH, 145T FR, DP
See all 168 items in product family

Marathon Motors Premium Efficiency Motor, U759, 1 1/2HP, 1800RPM, 208-230/460V, 3PH, 145T FR, DP

Item #: WBB871555

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $304.95 ea.
3+ $292.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U759, 1 1/2HP, 1800RPM, 208-230/460V, 3PH, 145T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME145T
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONAutomatic Protector Thermostats (Normally Closed)
    • AMBIENT TEMP C40
    • WEIGHT48
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER145TTDR6028
    • ASSEMBLYF1 Only
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ RPM1500
    • 50 Hertz SF1.15
    • 50 Hertz HP1
    • IP CODE22
    • NEMA DESIGNB
    • MANUFACTURER PART #U759
    • FL AMPS4.6-4.8/2.4
    • 50 Hertz kW0.75
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE6205
    • BEARING-DRIVE-END6205
    • 60 HERTZ kW1.12
    • FL EFFICIENCY86.5
    • APPROVAL-CEY
    • STARTING TYPEAcross The Line
    • BRANDMarathon Motors
    • KVA-CODEL
    • OPPOSITE END BEARING SIZE6203
    • BEARING-OPP-DRIVE-END6203
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS3.6/1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed