Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U764, 10HP, 3600RPM, 208-230/460V, 3PH, 213T FR, DP
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, U764, 10HP, 3600RPM, 208-230/460V, 3PH, 213T FR, DP

Item #: WBB871343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $614.00 ea.
3+ $588.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U764, 10HP, 3600RPM, 208-230/460V, 3PH, 213T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREDP
    • FRAME213T
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT163
    • ULRecognized Construction
    • CSAY
    • 50 HERTZ RPM3000
    • FL EFFICIENCY90.2
    • FL AMPS25-23.6/11.8
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • 50 HERTZ FL AMPS27/13.5
    • is_motorYes
    • BEARING-DRIVE-ENDBall
    • MANUFACTURER PART #U764
    • IP CODE22
    • BRANDMarathon Motors
    • 60 HERTZ kW7.5
    • 50 Hertz kW7.5
    • 50 HERTZ VOLTAGE200/400
    • MODEL NUMBER213TTDC6001
    • STARTING TYPEAcross The Line
    • 50 Hertz SF1
    • BEARING-OPP-DRIVE-ENDBall
    • APPROVAL-CEY
    • INSULATION CLASSF
    • NEMA DESIGNB
    • KVA-CODEH
    • 50 Hertz HP10
    • 50 Hertz FL eFF88.50 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:62