Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U766, 15HP, 3600RPM, 208-230/460V, 3PH, 215T FR, DP
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, U766, 15HP, 3600RPM, 208-230/460V, 3PH, 215T FR, DP

Item #: WBB871345

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $873.00 ea.
3+ $835.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U766, 15HP, 3600RPM, 208-230/460V, 3PH, 215T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER15
    • ENCLOSUREDP
    • FRAME215T
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT184
    • ULRecognized Construction
    • CSAY
    • 50 Hertz SF1
    • 50 HERTZ VOLTAGE200/400
    • STARTING TYPEPWS & YDRUN OR INV
    • 50 HERTZ RPM3000
    • 50 HERTZ FL AMPS40/20
    • 50 Hertz HP15
    • IP CODE22
    • 50 Hertz FL eFF87.50 Percent
    • BRANDMarathon Motors
    • MODEL NUMBER215TTDC6001
    • 60 HERTZ kW11.2
    • MANUFACTURER PART #U766
    • BEARING-DRIVE-ENDBall
    • BEARING-OPP-DRIVE-ENDBall
    • is_motorYes
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • FL AMPS38-34.5/17.3
    • FL EFFICIENCY91
    • APPROVAL-CEY
    • INSULATION CLASSF
    • 50 Hertz kW11.2
    • KVA-CODEH
    • NEMA DESIGNB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:44