Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U768, 20HP, 3600RPM, 208-230/460V, 3PH, 254T FR, DP
See all 168 items in product family

Marathon Motors Premium Efficiency Motor, U768, 20HP, 3600RPM, 208-230/460V, 3PH, 254T FR, DP

Item #: WBB871361

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,139.00 ea.
3+ $1,095.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U768, 20HP, 3600RPM, 208-230/460V, 3PH, 254T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER20
    • ENCLOSUREDP
    • FRAME254T
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT300
    • ULRecognized Construction
    • CSAY
    • is_motorYes
    • ORIENTATIONHorizontal
    • 50 Hertz SF1
    • 50 HERTZ FL AMPS52/26
    • 50 HERTZ VOLTAGE200/400
    • 50 Hertz FL eFF91.70 Percent
    • 50 HERTZ RPM3000
    • 50 Hertz kW14.9
    • 50 Hertz HP20
    • 60 HERTZ kW14.9
    • MODEL NUMBER254TTDC6001
    • BRANDMarathon Motors
    • MANUFACTURER PART #U768
    • NEMA DESIGNB
    • IP CODE22
    • STARTING TYPEAcross The Line
    • ASSEMBLYF1 (F2 Modification Available)
    • BEARING-DRIVE-ENDBall
    • BEARING-OPP-DRIVE-ENDBall
    • FL AMPS50-46/23
    • FL EFFICIENCY93
    • INSULATION CLASSF
    • KVA-CODEG
    • APPROVAL-CEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!