Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, GT0027, 25HP, 3600RPM, 208-230/460V, 3PH, 256T FR, DP
See all 168 items in product family

Marathon Motors Premium Efficiency Motor, GT0027, 25HP, 3600RPM, 208-230/460V, 3PH, 256T FR, DP

Item #: WBB871363

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,014.00 ea.
3+ $975.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, GT0027, 25HP, 3600RPM, 208-230/460V, 3PH, 256T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER25
    • ENCLOSUREDP
    • FRAME256T
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • MOTOR RPM 50Hz3000
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT338
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER256TTDCA6001
    • ASSEMBLYF1 (F2 Modification Available)
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ RPM3000
    • 50 Hertz SF1
    • 50 Hertz HP20
    • IP CODE22
    • NEMA DESIGNB
    • MANUFACTURER PART #GT0027
    • FL AMPS64-57/28.5
    • 50 Hertz kW14.9
    • INSULATION CLASSF
    • BEARING-DRIVE-END6209
    • 60 HERTZ kW18.7
    • FL EFFICIENCY91.7
    • APPROVAL-CEY
    • 50 Hertz FL eFF91
    • STARTING TYPELINE OR INVERTER
    • BRANDMarathon Motors
    • KVA-CODEG
    • BEARING-OPP-DRIVE-END6208
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS55/27.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!