Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U788, 300HP, 3600RPM, 460V, 3PH, 447TS FR, DP
See all 152 items in product family

Marathon Motors Premium Efficiency Motor, U788, 300HP, 3600RPM, 460V, 3PH, 447TS FR, DP

Item #: WBB871406

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $13,614.00 ea.
3+ $13,033.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, U788, 300HP, 3600RPM, 460V, 3PH, 447TS FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER300
    • ENCLOSUREDP
    • FRAME447TS
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT2074
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER447TSTDN16007
    • BEARING-DRIVE-END6314
    • BEARING-OPP-DRIVE-END6314
    • DRIVE END BEARING SIZE6314
    • OPPOSITE END BEARING SIZE6314
    • 50 Hertz FL eFF95.00 Percent
    • FL EFFICIENCY95.4
    • NEMA DESIGNB
    • INSULATION CLASSF
    • ASSEMBLYF1 (F2 Modification Available)
    • KVA-CODEG
    • 50 HERTZ VOLTAGE380
    • 50 HERTZ FL AMPS340
    • FL AMPS330
    • 50 HERTZ RPM3000
    • 50 Hertz HP250
    • 60 HERTZ kW224
    • 50 Hertz kW187
    • IP CODE12
    • 50 Hertz SF1.15
    • is_motorYes
    • APPROVAL-CEY
    • MANUFACTURER PART #U788
    • ORIENTATIONHorizontal
    • BRANDMarathon Motors
    • STARTING TYPEPWS & YDRUN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:24