Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Marathon Motors Premium Efficiency Motor, U795, 450HP, 3600RPM, 460V, 3PH, 449TS FR, DP
Remove

      Items
Marathon Motors Premium Efficiency Motor, U795, 450HP, 3600RPM, 460V, 3PH, 449TS FR, DP Marathon Motors Premium Efficiency Motor, U795, 450HP, 3600RPM, 460V, 3PH, 449TS FR, DP


Marathon Motors Premium Efficiency Motor, U795, 450HP, 3600RPM, 460V, 3PH, 449TS FR, DP
Picture may not represent actual product
Marathon Motors Premium Efficiency Motor, U795, 450HP, 3600RPM, 460V, 3PH, 449TS FR, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871427
Price: $24,680.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Premium Efficiency Motor, U795, 450HP, 3600RPM, 460V, 3PH, 449TS FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications
ENCLOSURE DP
FRAME 449TS
MOUNTING Rigid
PHASE 3
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 2523
UL Recognized Construction
CSA Y
IP CODE 12
60 HERTZ kW 340
60 HERTZ RPMS 3600
60 HERTZ FL Eff 95.8%
60 HERTZ VOLTS 460
60 HERTZ FL AMPS 495
60 HERTZ SF 1.15
50 Hertz HP 400
50 Hertz kW 300
50 Hertz RPM 3000
50 Hertz FL eFF 95.00%
50 Hertz Voltage 380
50 Hertz FL Amps 530
50 Hertz SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 (F2 Modification Available)
DRIVE END BEARING SIZE 6314
OPPOSITE END BEARING SIZE 6314
STARTING TYPE PWS YDRUN
MODEL NUMBER 449TSTDN16004
BRAND Marathon Motors
NEMA DESIGN B
APPROVAL-CE Y
KVA-CODE F
INSULATION CLASS F
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball
CATALOG NUMBER U795
60 HERTZ HP 450


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)