Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors OEM Replacement, 1/8 HP, 1-Phase, 1550 RPM Motor, 1176
See all 42 items in product family

US Motors OEM Replacement, 1/8 HP, 1-Phase, 1550 RPM Motor, 1176

Item #: WBB465762

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $159.95 ea.
3+ $153.95 ea.
Product Information
Customer Review
Product Q&A
US Motors OEM Replacement, 1/8 HP, 1-Phase, 1550 RPM Motor
  • OEM Replacement For
  • Specific Manufacturers

Documents are in PDF format

Product Specifications

    • HORSEPOWER1/8
    • BRANDUS Motors
    • MOUNTINGStud
    • MOTOR RPM 60Hz1550
    • RPM1550
    • PHASE1
    • VOLTAGE208-230
    • HERTZ (HZ)50/60
    • LOCKED ROTOR TORQUE4.301 OZFT
    • RUN CAPACITOR MICROFARADS5
    • RUN CAPACITOR VOLTAGE370
    • INSULATION CLASSA
    • BREAK DOWN TORQUE12.88 OZFT
    • LOCKED ROTOR AMPS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!