Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors OEM Replacement, 1/8 HP, 1-Phase, 825 RPM Motor, 9735
See all 37 items in product family

US Motors OEM Replacement, 1/8 HP, 1-Phase, 825 RPM Motor, 9735

Item #: WBB465355

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $89.95 ea.
3+ $86.95 ea.
Product Information
Customer Review
Product Q&A
US Motors OEM Replacement, 1/8 HP, 1-Phase, 825 RPM Motor
  • OEM Replacement For
  • Specific Manufacturers

Documents are in PDF format

Product Specifications

    • HORSEPOWER1/8
    • BRANDUS Motors
    • MOUNTINGStud
    • MOTOR RPM 60Hz825
    • RPM825
    • PHASE1
    • VOLTAGE208-230
    • SERVICE FACTOR1
    • HERTZ (HZ)60
    • RUN CAPACITOR MICROFARADS5
    • LOCKED ROTOR TORQUE6.045 OZFT
    • INSULATION CLASSB
    • BREAK DOWN TORQUE20.88 OZFT
    • LOCKED ROTOR AMPS1.7
    • RUN CAPACITOR VOLTAGE370

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!