Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Marathon Motors X205, Fedders OEM, 3/4 HP, 208-230V, 3.9-3.6A, 1 Phase

Item #: WBB869238

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $286.95
Add to list
Product Information
Product Q&A
Marathon Motors X205, Fedders OEM, 3/4 HP, 208-230V, 3.9-3.6A, 1 Phase

Replaces Fedders No. K65TXMR1109, Emerson No. K2328, & Magnetek No. C024.

Product Specifications

  • ENCLOSUREOPAO
  • FRAME56Z
  • BRANDMarathon Motors
  • MOUNTINGResilient Base
  • PHASE1
  • DUTYContinuous AOM
  • THERMAL PROTECTIONAutomatic Protector
  • AMBIENT TEMP C60
  • ROTATIONFixed Counter Clockwise
  • OPPOSITE END BEARINGBall
  • ULRecognized Construction
  • CSAY
  • BEARING-DRIVE-ENDBall
  • INSULATION CLASSB
  • WEIGHT IN LBS.32
  • MODEL NUMBER56A11O5312
  • 60 HERTZ HP3/4
  • 60 HERTZ VOLTS208-230
  • KVA-CODEC
  • CATALOG NUMBERX205
  • IP CODE01
  • OPPOSITE END BEARING SIZE6203
  • NEMA DESIGNNo Design Code
  • STARTING TYPEPSC 1 Speed
  • DRIVE END BEARING SIZE6203
  • ASSEMBLYF1 Only
  • ORIENTATIONHorizontal
  • 60 HERTZ SF1.0
  • 60 HERTZ RPMS1075
  • 60 HERTZ kW0.56
  • 60 HERTZ FL AMPS3.9-3.6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.