Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X216, Rheem/Ruud OEM, 1/5 HP, 208-230V, 1.8-1.6A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X216, Rheem/Ruud OEM, 1/5 HP, 208-230V, 1.8-1.6A, 1 Phase

Item #: WBB868992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $78.95 ea.
3+ $75.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X216, Rheem/Ruud OEM, 1/5 HP, 208-230V, 1.8-1.6A, 1 Phase

Replaces Emerson No. 5454 and Magnetek No. 619

Product Specifications

    • HORSEPOWER0.2
    • ENCLOSUREOPAO
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGStud
    • PHASE1
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX216
    • 60 HERTZ VOLTS208-230
    • MODEL NUMBER48A11O1097
    • ASSEMBLYF1 Only
    • 60 HERTZ RPMS1075
    • WEIGHT IN LBS.10
    • IP CODE10
    • 60 HERTZ FL AMPS1.8-1.6
    • NEMA DESIGNNo Design Code
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6203
    • 60 HERTZ SF1.0
    • 60 HERTZ HP1/5
    • 60 HERTZ kW0.15
    • BEARING-DRIVE-ENDBall
    • 60 HERTZ FL Eff55.00 Percent
    • STARTING TYPEPSC 1 Speed
    • CATALOG NUMBERX216
    • KVA-CODEB
    • OPPOSITE END BEARING SIZE6203
    • ORIENTATIONHorizontal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!