Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X218, Sears/Whirlpool OEM, 3/4 HP, 208-230V, 3.9-3.6A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X218, Sears/Whirlpool OEM, 3/4 HP, 208-230V, 3.9-3.6A, 1 Phase

Item #: WBB869096

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $273.95 ea.
3+ $261.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X218, Sears/Whirlpool OEM, 3/4 HP, 208-230V, 3.9-3.6A, 1 Phase

Replaces Steveco Package unit 3100

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREOPAO
    • FRAME56Z
    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1075
    • RPM1075
    • PHASE1
    • HERTZ60
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector
    • AMBIENT TEMP C60
    • ROTATIONFixed Counter Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERX218
    • 60 HERTZ kW0.56
    • CATALOG NUMBERX218
    • STARTING TYPEPSC 1 Speed
    • NEMA DESIGNNo Design Code
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • KVA-CODEC
    • BEARING-DRIVE-ENDBall
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • MODEL NUMBER56A11O5313
    • WEIGHT IN LBS.34
    • 60 HERTZ HP3/4
    • 60 HERTZ FL AMPS3.9-3.6
    • 60 HERTZ VOLTS208-230
    • 60 HERTZ RPMS1075
    • 60 HERTZ SF1.0
    • IP CODE01
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:46