Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X222, Carrier OEM, 1/3 HP, 230V, 2.6A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X222, Carrier OEM, 1/3 HP, 230V, 2.6A, 1 Phase

Item #: WBB868910

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $129.95 ea.
3+ $123.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X222, Carrier OEM, 1/3 HP, 230V, 2.6A, 1 Phase

Replaces Carrier Nos. HC41VE700 & 701, Emerson No. 3225, Magnetek No. 536, & A.O. Smith No. OCB1036.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREOPAO
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGBracket
    • MOTOR RPM 60Hz1075
    • RPM1075
    • PHASE1
    • HERTZ60
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX222
    • KVA-CODEC
    • BEARING-DRIVE-ENDBall
    • INSULATION CLASSB
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • CATALOG NUMBERX222
    • STARTING TYPEPSC 2 Speed
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • MODEL NUMBER48A11O1109
    • 60 HERTZ VOLTS230
    • 60 HERTZ FL AMPS2.6
    • WEIGHT IN LBS.15
    • 60 HERTZ RPMS1075
    • IP CODE10
    • 60 HERTZ HP1/3
    • 60 HERTZ SF1
    • 60 HERTZ kW0.25
    • NEMA DESIGNNo Design Code

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:46