Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X242, Carrier OEM, 1 HP, 208-230V, 6.2A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X242, Carrier OEM, 1 HP, 208-230V, 6.2A, 1 Phase

Item #: WBB868548

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $281.95 ea.
3+ $270.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X242, Carrier OEM, 1 HP, 208-230V, 6.2A, 1 Phase

Replaces Carrier Nos. HC52AL230, 231, and 232 HC52SE208, P251-5101 and -5102.

Product Specifications

    • HORSEPOWER1
    • ENCLOSUREOPAO
    • FRAME48
    • BRANDMarathon Motors
    • MOUNTINGBelly Band
    • MOTOR RPM 60Hz1000
    • RPM1000
    • PHASE1
    • HERTZ60
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • AMBIENT TEMP C40
    • ROTATIONSelective Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX242
    • 60 HERTZ kW0.75
    • 60 HERTZ FL AMPS6.2
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • NEMA DESIGNNo Design Code
    • STARTING TYPEPSC Multispeed
    • 60 HERTZ RPMS1000
    • 60 HERTZ VOLTS208-230
    • 60 HERTZ HP1
    • MODEL NUMBER48A11O756
    • IP CODE01
    • INSULATION CLASSB
    • BEARING-DRIVE-ENDBall
    • KVA-CODED
    • CATALOG NUMBERX242
    • WEIGHT IN LBS.26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!