Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X269, Hussman Refrigeration OEM, 1/6 HP, 208-230V, 1.1-1.2A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X269, Hussman Refrigeration OEM, 1/6 HP, 208-230V, 1.1-1.2A, 1 Phase

Item #: WBB869010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $158.95 ea.
3+ $152.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X269, Hussman Refrigeration OEM, 1/6 HP, 208-230V, 1.1-1.2A, 1 Phase

Replaces Fasco No. D807, GE No. 5KCP39EGC2447, Magnetek No. 174, Emerson No. 1645.

Product Specifications

    • HORSEPOWER0.17
    • ENCLOSUREOPAO
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGStud
    • MOTOR RPM 60Hz1625
    • RPM1625
    • PHASE1
    • HERTZ60
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • AMBIENT TEMP C40
    • ROTATIONFixed Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX269
    • IP CODE01
    • STARTING TYPEPSC 1 Speed
    • NEMA DESIGNNo Design Code
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • 60 HERTZ SF1.0
    • 60 HERTZ FL AMPS1.1-1.2
    • 60 HERTZ kW0.13
    • 60 HERTZ RPMS1625
    • 60 HERTZ VOLTS208-230
    • 60 HERTZ HP1/6
    • MODEL NUMBER48A17O147
    • WEIGHT IN LBS.11
    • BEARING-DRIVE-ENDBall
    • KVA-CODEB
    • CATALOG NUMBERX269
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!