Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X278, Rheem/Ruud OEM, 1/8 HP, 208-230V, 0.9-0.9A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X278, Rheem/Ruud OEM, 1/8 HP, 208-230V, 0.9-0.9A, 1 Phase

Item #: WBB869008

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $105.95 ea.
3+ $101.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X278, Rheem/Ruud OEM, 1/8 HP, 208-230V, 0.9-0.9A, 1 Phase

Replaces Rheem Nos. 21276-02, 21276-01, 51207-01 and Fasco No. D832.

Product Specifications

    • HORSEPOWER0.13
    • ENCLOSUREOPAO
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGStud
    • MOTOR RPM 60Hz825
    • RPM825
    • PHASE1
    • HERTZ60
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX278
    • IP CODE10
    • STARTING TYPEPSC 1 Speed
    • NEMA DESIGNNo Design Code
    • OPPOSITE END BEARING SIZE6203
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • 60 HERTZ SF1.0
    • 60 HERTZ FL AMPS0.9-0.9
    • 60 HERTZ kW0.09
    • 60 HERTZ RPMS825
    • 60 HERTZ VOLTS208-230
    • 60 HERTZ HP1/8
    • MODEL NUMBER48A8O206
    • WEIGHT IN LBS.11
    • INSULATION CLASSB
    • BEARING-DRIVE-ENDBall
    • KVA-CODEB
    • CATALOG NUMBERX278
    • DRIVE END BEARING SIZE6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!