Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors X297, Rheem/Ruud OEM, 1/3 HP, 208-230V, 1.8A, 1 Phase

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Marathon Motors X297, Rheem/Ruud OEM, 1/3 HP, 208-230V, 1.8A, 1 Phase

Item #: WBB869031

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $100.95 ea.
3+ $95.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X297, Rheem/Ruud OEM, 1/3 HP, 208-230V, 1.8A, 1 Phase

Replaces A.O. Smith No. ORM1036, Magnetek 620 and Fasco No. D2834.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETEAO
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGStud
    • MOTOR RPM 60Hz1075
    • RPM1075
    • PHASE1
    • HERTZ60
    • DUTYContinuous AOM
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX297
    • STARTING TYPEPSC 1 Speed
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • CATALOG NUMBERX297
    • 60 HERTZ kW0.25
    • MODEL NUMBER48A11T509
    • IP CODE43
    • 60 HERTZ SF1.0
    • 60 HERTZ FL AMPS1.8
    • 60 HERTZ HP1/3
    • 60 HERTZ RPMS1075
    • WEIGHT IN LBS.12
    • 60 HERTZ VOLTS208-230
    • NEMA DESIGNNo Design Code
    • KVA-CODEA
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • BEARING-DRIVE-ENDBall
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!