Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Agricultural Motors (474)
Remove
Baldor Motor DEL3708TM, 5HP, 1725RPM, 1PH, 60HZ, 213T, 3744LC, TEFC, F1
Remove

      Items
Baldor Motor DEL3708TM, 5HP, 1725RPM, 1PH, 60HZ, 213T, 3744LC, TEFC, F1 Baldor Motor DEL3708TM, 5HP, 1725RPM, 1PH, 60HZ, 213T, 3744LC, TEFC, F1


Baldor Motor DEL3708TM, 5HP, 1725RPM, 1PH, 60HZ, 213T, 3744LC, TEFC, F1
Email This Page Printer Friendly Version
Baldor Motor DEL3708TM, 5HP, 1725RPM, 1PH, 60HZ, 213T, 3744LC, TEFC, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388489
List Price $1,986.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $1,293.00 ea.
6+ $1,233.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 5HP,1725RPM,1PH,60HZ,213T,3744LC,TEFC,F1

Features:
  • Manual thermal overload protected
  • Heavy gauge steel frame
  • 1.15 Service Factor
  • 50°C ambient-continuous duty
  • Farm duty epoxy paint
Typical Applications:
Engineered for use with vacuum pumps used in the dairy industry.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 213T
BRAND Baldor
MOUNTING RIGID
RPM 1725
PHASE 1
VOLTAGE 230
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 50
OPPOSITE END BEARING 6206
WEIGHT 142
BEARING-DRIVE-END 6307
208V AMPS --
FL EFFICIENCY 81
BALDOR CATALOG NUMBER DEL3708TM
KVA-CODE H
POWER-FACTOR 92
SERIAL-NUMBER --
SPEC. NUMBER 37M342W660
DESIGN CODE L
DOE-CODE --
FL AMPS 21.2
POLES 4
C-DIMENSION INCHES 19.01
DRIVE END FLANGE Standard
INSULATION-CLASS F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Item # N5CPLVED, Standard - Momentary Illuminated Push Buttons

Item # N5CPLVED, Standard - Momentary Illuminated Push Buttons

From $7.20
select
Qty: Add to Cart
Item # N7PNEA10, N7 (30 mm) Standard Push Buttons - Momentary Operation

Item # N7PNEA10, N7 (30 mm) Standard Push Buttons - Momentary Operation

From $16.50
select
Qty: Add to Cart
Siemens 52C333S 30mm Station, Stainless Steel, Complete, 3 Hole, OPEN / STOP / CLOSE

Siemens 52C333S 30mm Station, Stainless Steel, Complete, 3 Hole, OPEN / STOP / CLOSE

From $315.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)