Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Baldor Motor GDM4104T, 30HP, 1760RPM, 3PH, 60HZ, 286TZ, 0964M, TEFC, F
Remove

      Items
Baldor Motor GDM4104T, 30HP, 1760RPM, 3PH, 60HZ, 286TZ, 0964M, TEFC, F Baldor Motor GDM4104T, 30HP, 1760RPM, 3PH, 60HZ, 286TZ, 0964M, TEFC, F


Baldor Motor GDM4104T, 30HP, 1760RPM, 3PH, 60HZ, 286TZ, 0964M, TEFC, F
Baldor Motor GDM4104T, 30HP, 1760RPM, 3PH, 60HZ, 286TZ, 0964M, TEFC, F
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB389590
List Price $4,485.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $2,917.00 ea.
6+ $2,780.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 30HP,1760RPM,3PH,60HZ,286TZ,0964M,TEFC,F

Features:
  • Shaft length is 1" longer than NEMA standard
  • Screens to protect against entry of trash, snakes and rodents
  • Three phase ratings meet EPAct efficiencies
Typical Applications:
Engineered for high pressure grain drying and storage on both commercial and farm applications.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 30
ENCLOSURE TEFC
FRAME 286TZ
BRAND Baldor
MOUNTING RIGID
RPM 1760
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6208
WEIGHT 322
SERIAL-NUMBER --
SPEC. NUMBER 09F582Y208G1
BALDOR CATALOG NUMBER GDM4104T
BEARING-DRIVE-END 6311
DESIGN CODE B
DOE-CODE --
FL AMPS 72/36
POLES 4
C-DIMENSION INCHES 26.93
DRIVE END FLANGE Standard
208V AMPS 77.4
FL EFFICIENCY 92.4
POWER-FACTOR 84
INSULATION-CLASS F
KVA-CODE H


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)