Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor GDM4115T, 50HP, 1760RPM, 3PH, 60HZ, 326TZ, 1246M, TEFC, F

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Baldor Motor GDM4115T, 50HP, 1760RPM, 3PH, 60HZ, 326TZ, 1246M, TEFC, F

Item #: WBB390157

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,169.00 Save up to 32%
Qty Price
1-5
$4,436.00 ea.
6+ $4,169.00 ea.
Product Information
Product Q&A
Baldor Motor, 50HP,1760RPM,3PH,60HZ,326TZ,1246M,TEFC,F

Features:
  • Shaft length is 1 longer than NEMA standard
  • Screens to protect against entry of trash, snakes and rodents
  • Three phase ratings meet EPAct efficiencies
Typical Applications:
Engineered for high pressure grain drying and storage on both commercial and farm applications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSURETEFC
    • FRAME326TZ
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1760
    • RPM1760
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT552
    • MANUFACTURERS PART NUMBERGDM4115T
    • FL EFFICIENCY91
    • KVA-CODEF
    • SERIAL-NUMBER--
    • OPPOSITE END BEARING SIZE6311
    • POWER-FACTOR86
    • 208V AMPS129
    • BEARING-DRIVE-END6312
    • DESIGN CODEB
    • DOE-CODE--
    • FL AMPS120/60
    • is_motorYes
    • DRIVE END FLANGEStandard
    • C-DIMENSION INCHES31.28
    • POLES4
    • INSULATION CLASSF
    • SPEC. NUMBER12E156X107G1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.