Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors F34E1, 3/4HP, 115/230V, 1725RPM, 1PH, TEFC, 56 FR

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Marathon Motors F34E1, 3/4HP, 115/230V, 1725RPM, 1PH, TEFC, 56 FR

Item #: WBB868879

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $154.95 ea.
3+ $148.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors F34E1, 3/4HP, 115/230V, 1725RPM, 1PH, TEFC, 56 FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETEFC
    • FRAME56
    • BRANDMarathon Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • VOLTAGE115/230
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONManual
    • AMBIENT TEMP C40
    • ROTATIONSelect Counter clockwise
    • OPPOSITE END BEARINGBall
    • WEIGHT31
    • ULY
    • CSAY
    • MANUFACTURERS PART NUMBERF34E1
    • MODEL NUMBER5KC46PN0062Y
    • FL AMPS11.0/5.5
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6203
    • BEARING-DRIVE-END6203
    • FL EFFICIENCY0
    • STARTING TYPESwitch and Mech
    • CATALOG NUMBERF34E1
    • KVA-CODEL
    • OPPOSITE END BEARING SIZEBall
    • ORIENTATIONHorizontal or Vertical
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!