Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Farm Duty Motor, 00118ES1BRBPFD56, 1 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

WEG Farm Duty Motor, 00118ES1BRBPFD56, 1 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

Item #: WBB881516

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $299.95 ea.
3+ $286.95 ea.
Product Information
Customer Review
Product Q&A
WEG Farm Duty Motor, 00118ES1BRBPFD56, 1 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

WEG poultry fan motors are specifically designed for agricultural fan applications. Mounted within the airstream for proper cooling, the totally enclosed design ensures long life in poultry house and barn exhaust fan applications.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEAO
    • FRAMED56
    • BRANDWEG
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE1
    • VOLTAGE115/208-230
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER00118ES1BRBPFD56
    • is_motorYes
    • C-DIMENSION INCHES12.992
    • FL AMPS7.00
    • KILOWATS0.75
    • TYPEFarm Duty Motors
    • FL EFFICIENCY72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:23