Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Farm Duty Motor, 00158ES1RFDF56H, 1.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

WEG Farm Duty Motor, 00158ES1RFDF56H, 1.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH

Item #: WBB881722

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $320.95 ea.
3+ $307.95 ea.
Product Information
Customer Review
Product Q&A
WEG Farm Duty Motor, 00158ES1RFDF56H, 1.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH

The FARM DUTY motors are specially designed for farm duty applications requiring high starting torque and moderate starting current. Some standard features such as V-ring slinger in both drive and opposite drive ends, reversible shaft rotation and start capacitors provide versatility for indoor and outdoor use. The manual overload protection available in all frames protects against extreme overloads offering maximum operator safety.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAMEF56H
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE1
    • VOLTAGE115/230
    • COMPATIBLE WITH/REPLACESBaldor FDL3514M
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER00158ES1RFDF56H
    • TYPEFarm Duty Motors
    • FL EFFICIENCY76.5
    • C-DIMENSION INCHES13.464
    • KILOWATS1.1
    • is_motorYes
    • FL AMPS8.70

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:44