Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Agricultural Motors (476)
Remove
WEG Farm Duty Motor, .5018ES1RFDB56, 0.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH
Remove

      Items
WEG Farm Duty Motor, .5018ES1RFDB56, 0.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH WEG Farm Duty Motor, .5018ES1RFDB56, 0.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH


WEG Farm Duty Motor, .5018ES1RFDB56, 0.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH
Picture may not represent actual product
WEG Farm Duty Motor, .5018ES1RFDB56, 0.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB881633
Price: $222.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Farm Duty Motor, .5018ES1RFDB56, 0.5 HP, 1800 RPM, 115/230 Volts, TEFC, 1 PH

The FARM DUTY motors are specially designed for farm duty applications requiring high starting torque and moderate starting current. Some standard features such as V-ring slinger in both drive and opposite drive ends, reversible shaft rotation and start capacitors provide versatility for indoor and outdoor use. The manual overload protection available in all frames protects against extreme overloads offering maximum operator safety.

Click for Motor Specifications


Product Specifications
HORSEPOWER 0.5
ENCLOSURE TEFC
FRAME B56
BRAND WEG
MOUNTING Foot Mount
RPM 1800
PHASE 1
VOLTAGE 115/230
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURERS PART NUMBER .5018ES1RFDB56
KILOWATS 0.37
C-DIMENSION INCHES 11.102
TYPE Farm Duty Motors
FL AMPS 3.70
FL EFFICIENCY 66.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)