Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Single Phase Farm Ag Motor 1/2HP, 1425RPM, 48, TEFC, 110/220V, 1/20HZ, Manual
See all 58 items in product family

Leeson Motors Single Phase Farm Ag Motor 1/2HP, 1425RPM, 48, TEFC, 110/220V, 1/20HZ, Manual

Item #: WBB587670

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $687.00 Save up to 59%
Qty Price
1-2 $294.95 ea.
3+ $282.95 ea.
Product Information
Customer Review
Product Q&A
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETEFC
    • FRAME48
    • BRANDLeeson
    • MOTOR RPM 50Hz1425
    • RPM1425
    • PHASE1
    • VOLTAGE110/220
    • HERTZ50
    • AMBIENT TEMP C40C
    • MANUFACTURERS PART NUMBER101643.00
    • is_motorYes
    • FL AMPS--
    • APPLICATIONSBoat Hoists And Lifts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!