Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1HP, 115/208-230V, TEFC, Rigid Mount, 1.15 S.F.
See all 58 items in product family

Leeson Motors - 1HP, 115/208-230V, TEFC, Rigid Mount, 1.15 S.F.

Item #: WBB217527

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $582.00 Save up to 63%
Qty Price
1-2 $224.95 ea.
3+ $214.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 1HP, 1725RPM, 143 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.

Heavy duty single phase Hi-Torque Motor is designed specifically for severe Farm duty applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class F copper windings and varnish. Capacitor start provides high starting torque with normal starting current.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME143
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor FDL3510TM, WEG 00118ES1RFD143T, US Motors FD1CM2P14
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONSelective CCW
    • WEIGHT33
    • ULY
    • CSAY
    • LEESON MODEL NO.M143C17FB13DD
    • UPC69172030812
    • MANUFACTURERS PART NUMBER121569.00
    • COMPATIBLE WITH/REPLACES.TechTop RD1-RS-TF-143T-4-B-C-1, Marathon Z123
    • is_motorYes
    • BEARING-DRIVE-END6205
    • FL AMPS14/7
    • FL EFFICIENCY74
    • DESIGNCapacitor Start Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:68