Actual product may differ from image shown

Leeson Motors - 1.5HP, 115/208-230V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
See all 6 items in product family

Leeson Motors - 1.5HP, 115/208-230V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.

Item #: WBB217422

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $581.00 Save up to 60%
Qty Price
1-2 $243.95 ea.
3+ $233.95 ea.
Product Information
Customer Review
Product Q&A
Leeson Aeration Fan Motor - 1.5 HP

This 3450 RPM, Single Phase, Aeration Fan Motor is solidly made for long lasting durability and dependability. Totally enclosed air over motor is dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Rigid base. 143 Frame. 115V/208-230V.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME143
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor AFL3522A, US Motors FD32CA1P14, Marathon C1273
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONSelective CCW
    • WEIGHT34
    • ULY
    • CSAY
    • LEESON MODEL NO.C143C34NB1JJ
    • UPC69172001542
    • MANUFACTURERS PART NUMBER120374.00
    • BEARING-DRIVE-END6205
    • FL AMPS17/8.5
    • FL EFFICIENCY72
    • is_motorYes
    • DESIGNCapacitor Start Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!