Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Electric Motors-1.5HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
See all 5 items in product family

Leeson Motors Motor Electric Motors-1.5HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.

Item #: WBB217590

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 55%
Qty Price
1-2 $210.95 ea.
3+ $202.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 1.5HP, 3450RPM, 143 Frame, Totally-Enclosed Non-Ventilated (TENV), 208-230/460V, 3PH, AIROVER duty, No thermal protection, 1.0 Service Factor, Rigid Mount.

Totally enclosed air over motor, dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, motor offers protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Single phase motors have built-in terminal panel for quick, easy connections.



Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME143
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor AFM3530
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT34
    • ULY
    • CSAY
    • LEESON MODEL NO.C143T34NB2EE
    • UPC69172001545
    • MANUFACTURERS PART NUMBER120377.00
    • FL AMPS4.4-4.2/2.1
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • FL EFFICIENCY82.5
    • BEARING-DRIVE-END6205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:27